Shop WARING COMMERCIAL

Blender, 64 oz, Copolyester

  • Mfr # MX1500XTX
  • Zoro # G8193236

product price: 
$
1,387.99
/ea
Free Shipping & Returns

Key Features

Type
High Power, Reprogrammable with Sound Enclosure
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
Variable
Special Features
4 Reprogrammable Beverage Stations, Adjustable Speed Controls with Sound Closure, Daily and Total Drink Counter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX1500XTX
Zoro #
G8193236
UPC #
040072017032
Country of Origin
France

Dimensions

Height
18 in
Width
8 1/2 in
Depth
8 1/4 in
Overall Height
21 in
Overall Depth
9 1/2 in
Overall Width
9 in
Fits Chest Size
4 Reprogrammable Beverage Stations, Dishwasher Safe, Easily Removable Container Cover with Removable Clear Cap Lets You Add Ingredients and Reduce Pressure During Hot Food Blending, Easy to Clean, Electronic-Membrane Keypad, One Piece, Removable Jar Pad

Details

Item
Blender
Type
High Power, Reprogrammable with Sound Enclosure
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
Variable
Special Features
4 Reprogrammable Beverage Stations, Adjustable Speed Controls with Sound Closure, Daily and Total Drink Counter
Voltage
120V
Amps
13 A
Material
BPA Free Polycarbonate Container, Die-Cast Base
Color
Black
Includes
BPA Free Polycarbonate Jar with Spout, Removable Jar Pad, Rubberized Handle
Watts
1,500 W
Standards
cETLus, NSF
RPM High
20,000 RPM
Hz
60 Hz
Includes Sound Enclosure
Yes
Horsepower
3 1/2 hp
Actuation
Electronic Keypad
Container Material
Copolyester
Frequency
60 Hz
Maximum Speed
30,000 RPM
Weight
18 lb
Product Type
Blender
Features
4 Reprogrammable Beverage Stations, Dishwasher Safe, Easily Removable Container Cover with Removable Clear Cap Lets You Add Ingredients and Reduce Pressure During Hot Food Blending, Easy to Clean, Electronic-Membrane Keypad, One Piece, Removable Jar Pad
Wattage
1,500 W
Current
13 A
Blending Functions
Pulse
Speed - Maximum
30,000 RPM
Wire Color
Black

Description

Blender, Capacity 64 oz, Horsepower 3 1/2 hp, Overall Width 9 in, Overall Depth 9 1/2 in, Overall Height 21 in, Blending Functions Pulse, Number of Speeds Variable, Voltage 120V, Maximum Speed 30,000 RPM, Wattage 1,500 W, Actuation Electronic Keypad, Color Black, Container Material Copolyester, Includes Sound Enclosure Yes, Current 13 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.