Zoro Homepage

Blender, 64 Oz, Paddle Switches

  • Mfr # MX1000XTS

  • Zoro # G7808096


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Type
High Power
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
2
Watts
1,500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1000XTS
Zoro #
G7808096
UPC #
040072006685
Country of Origin
United States

Dimensions

Depth
8 1/4 in
Width
8 1/2 in
Height
18 in
Overall Height
18 in
Overall Width
8 1/2 in
Overall Depth
8 1/4 in

Details

Item
Blender
Type
High Power
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
2
Watts
1,500 W
RPM High
45,000 RPM
Material
Die-Cast Base, Stainless Steel Container
Includes
Removable Jar Pad, Stainless Steel Container
Special Features
Hi, Low, Off, Pulse Paddle Switches
Amps
13 A
Hz
60
Voltage
120V AC
Color
Black
Standards
NSF
Current
13 A
Weight
15 lb
Wattage
1,560 W
Features
Clear Jar Cap for Adding Ingredients and Pressure Reduction During Hot Food Blending, Coffee Shops, Dishwasher Safe, Great for Use in Smoothie Shops, High-Impact, High-Performance, One Piece, Recommended for 75+ Drinks Per Day, Removable Jar Pad, Stainless-Steel Blade is User Replaceable for Easy Servicing
Frequency
60 Hz
Blending Functions
Pulse, Smoothie
Maximum Speed
30,000 RPM
Includes Sound Enclosure
No
Container Material
Stainless Steel
Product Type
Blender
Horsepower
3 hp
Actuation
Switch

Description

Blender, Capacity 64 oz, Horsepower 3 hp, Overall Width 8 1/2 in, Overall Depth 8 1/4 in, Overall Height 18 in, Blending Functions Pulse, Smoothie, Number of Speeds 2, Voltage 120V AC, Maximum Speed 30,000 RPM, Wattage 1,560 W, Actuation Switch, Color Black, Container Material Stainless Steel, Includes Sound Enclosure No, Current 13 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.