Zoro Homepage

Blender Container Lid

  • Mfr # CAC02

  • Zoro # G8247005


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Height
6 1/4 in
Width
6 1/4 in
Material
Plastic, Vinyl
Depth
9 1/2 in
For Use With
48 oz BPA-Free Copolyester, 64 oz Stainless Steel Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC02
Zoro #
G8247005
UPC #
040072930973
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
6 1/4 in
Depth
9 1/2 in
Overall Height
6 1/4 in
Overall Depth
9 1/2 in
Overall Width
6 1/4 in

Details

Item
Blender Container Lid
Material
Plastic, Vinyl
For Use With
48 oz BPA-Free Copolyester, 64 oz Stainless Steel Container
Compatible with Brand
Waring
Compatible with Manufacturer Model Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, 7015N, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Container Capacity
64 oz
Product Type
Outer Lid
Compatible Manufacturer Part Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, 7015N, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Compatible Manufacturer Model Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, 7015N, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
For Use With Mfr. Model Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, 7015N, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Compatible with Manufacturer Model No.
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, 7015N, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Compatible with Mfr. Model No.
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, 7015N, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
For Use with Mfr Model Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, 7015N, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Compatible Pump Manufacturer Part Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, 7015N, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Compatible Mfr. Model Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, 7015N, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142

Description

Blender Container Lid, Product Type Outer Lid, For Use With 48 oz BPA-Free Copolyester, 64 oz Stainless Steel Container, Compatible with Brand Waring, Compatible with Grainger Part Number 6GUF1, 6GUF2, 6GUF3, Compatible Pump Manufacturer Part Number 700G, 700S, 7011G, 7011HG, 7011HS, 7011S, 7015N, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142, Overall Depth 9 1/2 in, Overall Width 6 1/4 in, Overall Height 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.