Zoro Homepage

Blender Container Lid

  • Mfr # CAC03

  • Zoro # G8079811


product price: $38.99
/ea

Key Features

Type
2-Piece
Material
Polycarbonate
Height
6 1/4 in
Depth
9 1/2 in
Width
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC03
Zoro #
G8079811
UPC #
040072930980
Country of Origin
United States

Dimensions

Height
6 1/4 in
Depth
9 1/2 in
Width
6 1/4 in
Overall Width
6 1/4 in
Overall Height
6 1/4 in
Overall Depth
9 1/2 in

Details

Item
Blender Container Lid
Type
2-Piece
Material
Polycarbonate
For Use With
Blenders
Compatible with Manufacturer Model Number
CAC19, CAC21, CAC29
Product Type
Container Lid
Lid Color
Black
Compatible Manufacturer Part Number
CAC19, CAC21, CAC29
Compatible Manufacturer Model Number
CAC19, CAC21, CAC29
For Use With Mfr. Model Number
CAC19, CAC21, CAC29
Compatible with Manufacturer Model No.
CAC19, CAC21, CAC29
Compatible with Mfr. Model No.
CAC19, CAC21, CAC29
For Use with Mfr Model Number
CAC19, CAC21, CAC29
Compatible Pump Manufacturer Part Number
CAC19, CAC21, CAC29
Compatible Mfr. Model Number
CAC19, CAC21, CAC29

Description

Blender Container Lid, Product Type Container Lid, For Use With Blenders, Compatible with Grainger Part Number 6GUD1, 6GUD2, 6GUD3, 6GUD4, Compatible with Manufacturer Model Number CAC19, CAC21, CAC29, Overall Depth 9 1/2 in, Overall Width 6 1/4 in, Overall Height 6 1/4 in, Material Polycarbonate, Lid Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.