Zoro Homepage

Blender Container Lid

  • Mfr # CAC04

  • Zoro # G7802182


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Stainless Steel
Height
6 1/4 in
Width
6 1/4 in
Depth
9 1/2 in
For Use With
32 oz Stainless Steel Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC04
Zoro #
G7802182
UPC #
040072930997
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
6 1/4 in
Depth
9 1/2 in
Overall Height
6 1/4 in
Overall Width
6 1/4 in
Overall Depth
9 1/2 in

Details

Item
Blender Container Lid
Material
Plastic, Stainless Steel
For Use With
32 oz Stainless Steel Container
Compatible with Brand
Waring
Lid Color
Black
Compatible with Manufacturer Model Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, BB160, BB160S, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Container Capacity
32 oz
Product Type
Container Outer Lid
Compatible Manufacturer Part Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, BB160, BB160S, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Compatible Manufacturer Model Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, BB160, BB160S, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
For Use With Mfr. Model Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, BB160, BB160S, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Compatible with Manufacturer Model No.
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, BB160, BB160S, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Compatible with Mfr. Model No.
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, BB160, BB160S, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
For Use with Mfr Model Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, BB160, BB160S, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Compatible Pump Manufacturer Part Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, BB160, BB160S, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Compatible Mfr. Model Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, BB160, BB160S, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142

Description

Blender Container Lid, Product Type Container Outer Lid, For Use With 32 oz Stainless Steel Container, Compatible with Brand Waring, Compatible with Grainger Part Number 6GUD1, 6GUD2, 6GUD3, 6GUD4, 6GUF1, 6GUF2, 6GUF3, Compatible with Manufacturer Model Number 700G, 700S, 7011G, 7011HG, 7011HS, 7011S, BB160, BB160S, BB900G, BB900P, BB900S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142, Overall Depth 9 1/2 in, Overall Width 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.