Zoro Homepage

Blender Container with Lid and Blade

  • Mfr # CAC32

  • Zoro # G8539851


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Type
40 oz
Height
6 1/2 in
Material
Glass
Depth
9 3/8 in
Width
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC32
Zoro #
G8539851
UPC #
040072930218
Country of Origin
United States

Dimensions

Height
6 1/2 in
Depth
9 3/8 in
Width
6 1/4 in
Overall Width
6 1/4 in
Overall Height
6 1/2 in
Overall Depth
9 3/8 in

Details

Item
Blender Container with Lid and Blade
Type
40 oz
Material
Glass
Includes
Blade, Lid
For Use With
Heavy-Duty Food Blender
Compatible with Brand
Waring
Compatible with Manufacturer Model Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Lid Color
Black, Clear
Product Type
Blender Container Assembly
Container Capacity
40 oz
Compatible Manufacturer Part Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Compatible Manufacturer Model Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
For Use With Mfr. Model Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Compatible with Manufacturer Model No.
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Compatible with Mfr. Model No.
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
For Use with Mfr Model Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Compatible Pump Manufacturer Part Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142
Compatible Mfr. Model Number
700G, 700S, 7011G, 7011HG, 7011HS, 7011S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142

Description

Blender Container with Lid and Blade, Product Type Blender Container Assembly, For Use With Heavy-Duty Food Blender, Compatible with Brand Waring, Compatible with Manufacturer Model Number 700G, 700S, 7011G, 7011HG, 7011HS, 7011S, CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, HGB140, HGB146, HGB150, HGBSS, HPB305, MMB142, Overall Depth 9 3/8 in, Overall Width 6 1/4 in, Overall Height 6 1/2 in, Container Capacity 40 oz, Material Glass, Lid Color Black, Clear, Includes Blade, Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.