Zoro Homepage

Blender Container with Lid and Blade

  • Mfr # CAC37

  • Zoro # G7934674


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Type
32 oz
Material
Stainless Steel
For Use With
Bar Blender
Width
6 1/4 in
Depth
9 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC37
Zoro #
G7934674
UPC #
040072930072
Country of Origin
United States

Dimensions

Width
6 1/4 in
Depth
9 3/8 in
Height
6 1/2 in
Overall Depth
9 3/8 in
Overall Width
6 1/4 in
Overall Height
6 1/2 in

Details

Item
Blender Container with Lid and Blade
Type
32 oz
Material
Stainless Steel
For Use With
Bar Blender
Includes
Jar Bottom Assembly, Lid
Container Capacity
32 oz
Lid Color
Black, Silver
Product Type
Blender Container Assembly
Compatible with Brand
Waring
Compatible with Manufacturer Model Number
BB160, BB160S
Compatible Manufacturer Part Number
BB160, BB160S
Compatible Manufacturer Model Number
BB160, BB160S
For Use With Mfr. Model Number
BB160, BB160S
Compatible with Manufacturer Model No.
BB160, BB160S
Compatible with Mfr. Model No.
BB160, BB160S
For Use with Mfr Model Number
BB160, BB160S
Compatible Pump Manufacturer Part Number
BB160, BB160S
Compatible Mfr. Model Number
BB160, BB160S

Description

Blender Container with Lid and Blade, Product Type Blender Container Assembly, For Use With Bar Blender, Compatible with Brand Waring, Compatible with Grainger Part Number 6GUD1, 6GUD2, 6GUD3, 6GUD4, Compatible with Manufacturer Model Number BB160, BB160S, Overall Depth 9 3/8 in, Overall Width 6 1/4 in, Overall Height 6 1/2 in, Container Capacity 32 oz, Material Stainless Steel, Lid Color Black, Silver, Includes Jar Bottom Assembly, Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.