Zoro Homepage

Blender Container with Lid and Blade

  • Mfr # CAC59

  • Zoro # G8051836


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Type
64 oz
Depth
7 in
Height
10 in
For Use With
Blenders
Width
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC59
Zoro #
G8051836
UPC #
040072930133
Country of Origin
United States

Dimensions

Depth
7 in
Height
10 in
Width
7 1/4 in
Overall Depth
7 in
Overall Width
7 1/4 in
Overall Height
10 in

Details

Item
Blender Container with Lid and Blade
Type
64 oz
For Use With
Blenders
Material
Polycarbonate, Vinyl
Includes
Blade, Lid
Lid Color
Black, Clear
Product Type
Blender Container Assembly
Compatible with Manufacturer Model Number
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
Container Capacity
64 oz
Compatible Manufacturer Part Number
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
Compatible Manufacturer Model Number
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
For Use With Mfr. Model Number
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
Compatible with Manufacturer Model No.
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
Compatible with Mfr. Model No.
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
For Use with Mfr Model Number
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
Compatible Pump Manufacturer Part Number
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
Compatible Mfr. Model Number
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146

Description

Blender Container with Lid and Blade, Product Type Blender Container Assembly, For Use With Blenders, Compatible with Grainger Part Number 6GUA0, 6GUA1, 6GUA2, 6GUA3, 6GUA4, 6GUA5, 6GUA7, Compatible with Manufacturer Model Number HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146, Overall Depth 7 in, Overall Width 7 1/4 in, Overall Height 10 in, Container Capacity 64 oz, Material Polycarbonate, Vinyl, Lid Color Black, Clear, Includes Blade, Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.