Zoro Homepage

Blender Container with Lid and Blade

  • Mfr # CAC90

  • Zoro # G8020634


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Type
64 oz
Width
7 1/4 in
Depth
7 in
Material
Stainless Steel
Height
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC90
Zoro #
G8020634
UPC #
040072002359
Country of Origin
United States

Dimensions

Width
7 1/4 in
Depth
7 in
Height
11 3/4 in
Overall Height
11 3/4 in
Overall Depth
7 in
Overall Width
7 1/4 in

Details

Item
Blender Container with Lid and Blade
Type
64 oz
Material
Stainless Steel
For Use With
Hi-Power Blender
Compatible with Brand
Waring
Lid Color
Black, Silver
Product Type
Blender Container Assembly
Container Capacity
64 oz
Compatible with Manufacturer Model Number
MX1050XTX
Compatible Manufacturer Part Number
MX1050XTX
Compatible Manufacturer Model Number
MX1050XTX
For Use With Mfr. Model Number
MX1050XTX
Compatible with Manufacturer Model No.
MX1050XTX
Compatible with Mfr. Model No.
MX1050XTX
For Use with Mfr Model Number
MX1050XTX
Compatible Pump Manufacturer Part Number
MX1050XTX
Compatible Mfr. Model Number
MX1050XTX

Description

Blender Container with Lid and Blade, Product Type Blender Container Assembly, For Use With Hi-Power Blender, Compatible with Brand Waring, Compatible with Grainger Part Number 6GUG1, 6GUG2, 6GUG3, 6GUG4, 6GUG5, 6GUG6, 6GUG7, 6GUG8, 6GUG9, 6GUH0, 6GUH1, 6GUH2, Compatible with Manufacturer Model Number MX1050XTX, Overall Depth 7 in, Overall Width 7 1/4 in, Overall Height 11 3/4 in, Container Capacity 64 oz, Material Stainless Steel, Lid Color Black, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.