Zoro Homepage

Blender Container with Lid and Blade

  • Mfr # SS715

  • Zoro # G8130796


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Height
9 1/2 in
For Use With
Blenders
Width
5 1/2 in
Material
Stainless Steel, Vinyl
Depth
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS715
Zoro #
G8130796
UPC #
040072920080
Country of Origin
United States

Dimensions

Height
9 1/2 in
Width
5 1/2 in
Depth
5 1/2 in
Overall Height
9 1/2 in
Overall Width
5 1/2 in
Overall Depth
5 1/2 in

Details

Item
Blender Container with Lid and Blade
For Use With
Blenders
Material
Stainless Steel, Vinyl
Includes
Blade, Lid
Container Capacity
32 oz
Lid Color
Black, Silver
Product Type
Blender Container Assembly
Compatible with Manufacturer Model Number
HGB140, HGB146, HGB14S, HGB150
Compatible Manufacturer Part Number
HGB140, HGB146, HGB14S, HGB150
Compatible Manufacturer Model Number
HGB140, HGB146, HGB14S, HGB150
For Use With Mfr. Model Number
HGB140, HGB146, HGB14S, HGB150
Compatible with Manufacturer Model No.
HGB140, HGB146, HGB14S, HGB150
Compatible with Mfr. Model No.
HGB140, HGB146, HGB14S, HGB150
For Use with Mfr Model Number
HGB140, HGB146, HGB14S, HGB150
Compatible Pump Manufacturer Part Number
HGB140, HGB146, HGB14S, HGB150
Compatible Mfr. Model Number
HGB140, HGB146, HGB14S, HGB150

Description

Blender Container with Lid and Blade, Product Type Blender Container Assembly, For Use With Blenders, Compatible with Grainger Part Number 6GUA0, 6GUA1, 6GUA2, 6GUA3, 6GUA4, 6GUA5, 6GUA7, Compatible with Manufacturer Model Number HGB140, HGB146, HGB14S, HGB150, Overall Depth 5 1/2 in, Overall Width 5 1/2 in, Overall Height 9 1/2 in, Container Capacity 32 oz, Material Stainless Steel, Vinyl, Lid Color Black, Silver, Includes Blade, Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.