Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Waring Commercial Blender, High Power with Timer, 48 Oz MX1100XTXP

Blender, High Power with Timer, 48 Oz (Discontinued)

  • Mfr # MX1100XTXP
  • Zoro # G7973016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1100XTXP
Zoro #
G7973016
UPC #
040072006814
Country of Origin
United States

Dimensions

Height
18 in
Width
8 1/2 in
Depth
8 1/4 in
Overall Height
16 in
Overall Depth
8 1/4 in
Overall Width
8 1/2 in

Details

Item
Blender
Type
High Power with Timer
Capacity
48 oz
HP
3 1/2 hp
Number of Speeds
2
Watts
1,500 W
Amps
13 A
RPM High
45,000 RPM
Special Features
30 Second Electronic Count Down Timer & Pulse
Material
Die-Cast Base, Stackable BPA Free Polycarbonate Jar
Includes
BPA Free Stackable Polycarbonate Container, Removable Jar Pad
Standards
NSF, TUV
Color
Black
Hz
60
Voltage
120V AC
Maximum Speed
45,000 RPM
Includes Sound Enclosure
No
Features
Easily Removable Container Cover with Removable Clear Cap Lets You Add Ingredients and Reduce Pressure During Hot Food Blending, Recommended for 75+ Drinks Per Day
Weight
14 lb
Product Type
Blender
Blending Functions
Pulse
Actuation
Electronic Keypad
Horsepower
3 1/2 hp
Current
12.5 A
Container Material
Copolyester
Frequency
60 Hz
Wattage
1,560 W

Description

Blender, Capacity 48 oz, Horsepower 3 1/2 hp, Overall Width 8 1/2 in, Overall Depth 8 1/4 in, Overall Height 16 in, Blending Functions Pulse, Number of Speeds 2, Voltage 120V AC, Maximum Speed 45,000 RPM, Wattage 1,560 W, Actuation Electronic Keypad, Color Black, Container Material Copolyester, Includes Sound Enclosure No, Current 12.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.