Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blender, Paddle Switches

  • Mfr # MX1000XTX

  • Zoro # G1520811


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Type
High Power
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
2
Includes
BPA Free Polycarbonate Jar with Spout, Removable Jar Pad, Rubberized Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX1000XTX
Zoro #
G1520811
UPC #
040072016998
Country of Origin
United States

Dimensions

Width
8 1/2 in
Height
18 in
Depth
8 1/4 in
Overall Width
8 1/2 in
Overall Height
18 in
Overall Depth
8 1/4 in

Details

Item
Blender
Type
High Power
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
2
Includes
BPA Free Polycarbonate Jar with Spout, Removable Jar Pad, Rubberized Handle
Special Features
Hi, Low, Off, Pulse Paddle Switches
Material
BPA Free Polycarbonate Container, Die-Cast Base
Amps
13 A
Hz
60
RPM High
45,000 RPM
Voltage
120V AC
Standards
NSF, TUV
Color
Black
Watts
1,500 W
Features
Clear Removable Jar Cap for Adding Ingredients and Pressure Reduction During Hot Food Blending
Weight
12 lb
Includes Sound Enclosure
No
Frequency
60 Hz
Actuation
Switch
Maximum Speed
45,000 RPM
Blending Functions
Pulse, Smoothie
Current
12.5 A
Product Type
Blender
Horsepower
3 1/2 hp
Container Material
Copolyester
Wattage
1,560 W

Description

Blender, Capacity 64 oz, Horsepower 3 1/2 hp, Overall Width 8 1/2 in, Overall Depth 8 1/4 in, Overall Height 18 in, Blending Functions Pulse, Smoothie, Number of Speeds 2, Voltage 120V AC, Maximum Speed 45,000 RPM, Wattage 1,560 W, Actuation Switch, Color Black, Container Material Copolyester, Includes Sound Enclosure No, Current 12.5 A, Features Clear Removable Jar Cap for Adding Ingredients and Pressure Reduction During Hot Food Blending, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.