Zoro Homepage

Blender, Reprogrammable, 64 Oz

  • Mfr # MX1300XTS

  • Zoro # G8257033


product price: $1,288.99
/ea
Free Shipping & Returns

Key Features

Type
High Power, Reprogrammable
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
Variable
Depth
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1300XTS
Zoro #
G8257033
UPC #
040072006852
Country of Origin
United States

Dimensions

Depth
8 1/4 in
Width
8 1/2 in
Height
18 in
Overall Width
8 1/2 in
Overall Height
18 in
Overall Depth
8 1/4 in

Details

Item
Blender
Type
High Power, Reprogrammable
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
Variable
Hz
60
Material
Die-Cast Base, Stainless Steel Container
Color
Black
Voltage
120V AC
Includes
Removable Jar Pad, Stainless Steel Container
Special Features
4 Reprogrammable Beverage Stations, Adjustable Speed Controls, Daily and Total Drink Counter
Watts
1,500 W
Amps
13 A
Standards
NSF
RPM High
20,000 RPM
Container Material
Stainless Steel
Product Type
Blender
Current
13 A
Wattage
1,560 W
Features
Daily and Total Drink Counter Display, Easy to Clean, Electronic-Membrane Keypad with Blue Backlit LCD Screen, Four Programmable Beverage Stations, Recommended for 75+ Drinks Per Day
Actuation
Electronic Keypad
Horsepower
3 1/2 hp
Includes Sound Enclosure
No
Frequency
60 Hz
Blending Functions
Pulse, Smoothie
Maximum Speed
45,000 RPM

Description

Blender, Capacity 64 oz, Horsepower 3 1/2 hp, Overall Width 8 1/2 in, Overall Depth 8 1/4 in, Overall Height 18 in, Blending Functions Pulse, Smoothie, Number of Speeds Variable, Voltage 120V AC, Maximum Speed 45,000 RPM, Wattage 1,560 W, Actuation Electronic Keypad, Color Black, Container Material Stainless Steel, Includes Sound Enclosure No, Current 13 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.