Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blender Sound Enclosure

  • Mfr # SE500

  • Zoro # G7824074


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Width
9 1/4 in
Material
Polycarbonate
Depth
10 3/4 in
For Use With
Blenders
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE500
Zoro #
G7824074
UPC #
040072007668
Country of Origin
United States

Dimensions

Width
9 1/4 in
Depth
10 3/4 in
Height
15 in
Overall Depth
10 3/4 in
Overall Height
15 in
Overall Width
9 1/4 in

Details

Item
Blender Sound Enclosure
Material
Polycarbonate
For Use With
Blenders
Compatible with Manufacturer Model Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX
Compatible with Brand
Waring
Product Type
Small Sound Enclosure
Compatible Manufacturer Part Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX
Compatible Manufacturer Model Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX
For Use With Mfr. Model Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX
Compatible with Manufacturer Model No.
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX
Compatible with Mfr. Model No.
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX
For Use with Mfr Model Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX
Compatible Pump Manufacturer Part Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX
Compatible Mfr. Model Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX

Description

Blender Sound Enclosure, Product Type Small Sound Enclosure, For Use With Blenders, Compatible with Brand Waring, Compatible with Grainger Part Number 6GUG7, 6GUG8, 6GUG9, 6GUH0, 6GUH1, Compatible with Manufacturer Model Number MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX, Overall Depth 10 3/4 in, Overall Width 9 1/4 in, Overall Height 15 in, Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.