Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blender Switch, 9-1/2 x 6-1/4 x 6-1/4

  • Mfr # BHLSW

  • Zoro # G8159261


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Overall Height
6-1/4"
Includes
External Switch Only
Overall Width
6-1/4"
Overall Length
9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHLSW
Zoro #
G8159261
UPC #
040072920325
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
6-1/4"
Overall Width
6-1/4"
Overall Length
9-1/2"

Details

Item
Blender Switch
Includes
External Switch Only
Product Type
Hazardous Location Rated Switch

Description

Blender Switch, Includes External Switch Only, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.