Zoro Homepage

Blender, Variable Speed, 64 Oz

  • Mfr # MX1200XTS

  • Zoro # G8253874


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Type
High Power, Variable Speed
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
Variable
Special Features
Adjustable Speed Control & Pulse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1200XTS
Zoro #
G8253874
UPC #
040072006920
Country of Origin
United States

Dimensions

Width
8 1/2 in
Depth
8 1/4 in
Height
18 in
Overall Height
18 in
Overall Width
8 1/2 in
Overall Depth
8 1/4 in

Details

Item
Blender
Type
High Power, Variable Speed
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
Variable
Special Features
Adjustable Speed Control & Pulse
Watts
1,500 W
Color
Black
Includes
Removable Jar Pad, Stainless Steel Container
Voltage
120V AC
Amps
13 A
Hz
60
RPM High
20,000 RPM
Material
Die-Cast Base, Stainless Steel Container
Standards
NSF, TUV
Frequency
60 Hz
Container Material
Stainless Steel
Maximum Speed
45,000 RPM
Product Type
Blender
Wattage
1,560 W
Current
12.5 A
Blending Functions
Pulse, Smoothie
Horsepower
3 1/2 hp
Weight
16 lb
Actuation
Switch
Features
Dishwasher Safe, Easily Removable Container Cover with Removable Clear Cap for Adding Ingredients and Pressure Reduction During Hot Food Blending, One Piece, Recommended for 75+ Drinks Per Day, Removable Jar Pad
Includes Sound Enclosure
No

Description

Blender, Capacity 64 oz, Horsepower 3 1/2 hp, Overall Width 8 1/2 in, Overall Depth 8 1/4 in, Overall Height 18 in, Blending Functions Pulse, Smoothie, Number of Speeds Variable, Voltage 120V AC, Maximum Speed 45,000 RPM, Wattage 1,560 W, Actuation Switch, Color Black, Container Material Stainless Steel, Includes Sound Enclosure No, Current 12.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.