BlenderContAssem, Clear, 8-3/4inW

  • Mfr # CAC93X
  • Zoro # G8000027
product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Type
48 oz
Height
7 1/4 in
Depth
9 1/8 in
Width
8 3/4 in
For Use With
Hi-Power Blender
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CAC93X
Zoro #
G8000027
UPC #
040072004575
Country of Origin
France

Dimensions

Height
7 1/4 in
Depth
9 1/8 in
Width
8 3/4 in
Overall Depth
9 1/8 in
Overall Height
7 1/4 in
Overall Width
8 3/4 in

Details

Item
Blender Container Assembly
Type
48 oz
For Use With
Hi-Power Blender
Material
Polycarbonate
Compatible with Manufacturer Model Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1300XTX, MX1500XTS, MX1500XTX
Compatible with Brand
Waring
Container Capacity
48 oz
Product Type
Blender Container Assembly
Lid Color
Clear
Features
Copolyester
Compatible Manufacturer Part Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1300XTX, MX1500XTS, MX1500XTX
Compatible Manufacturer Model Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1300XTX, MX1500XTS, MX1500XTX
For Use With Mfr. Model Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1300XTX, MX1500XTS, MX1500XTX
Compatible with Manufacturer Model No.
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1300XTX, MX1500XTS, MX1500XTX
Compatible with Mfr. Model No.
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1300XTX, MX1500XTS, MX1500XTX
For Use with Mfr Model Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1300XTX, MX1500XTS, MX1500XTX
Compatible Pump Manufacturer Part Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1300XTX, MX1500XTS, MX1500XTX
Compatible Mfr. Model Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1300XTX, MX1500XTS, MX1500XTX
For Manufacturer Part Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1300XTX, MX1500XTS, MX1500XTX
Compatible with Mfr. Model Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1300XTX, MX1500XTS, MX1500XTX
Compatible Brand
Waring
Blender Color
Clear
Compatible Product Type
Hi-Power Blenders
Shell Material
Polycarbonate

Description

Blender Container Assembly, Product Type Blender Container Assembly, For Use With Hi-Power Blender, Compatible with Brand Waring, Compatible with Grainger Part Number 6GUG1, 6GUG2, 6GUG3, 6GUG4, 6GUG5, 6GUG6, 6GUG7, 6GUG8, 6GUG9, 6GUH0, 6GUH1, 6GUH2, Compatible with Manufacturer Model Number MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1300XTX, MX1500XTS, MX1500XTX, Overall Depth 9 1/8 in, Overall Width 8 3/4 in, Overall Height 7 1/4 in

Ratings & reviews