BlenderContAssem, Silver/Black, 8inW

  • Mfr # CAC31
  • Zoro # G8209774
product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Type
64 oz
Height
14 in
Width
8 in
For Use With
Blenders
Material
Stainless Steel, Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CAC31
Zoro #
G8209774
UPC #
040072930041
Country of Origin
United States

Dimensions

Height
14 in
Width
8 in
Depth
9 3/4 in
Overall Depth
9 3/4 in
Overall Height
14 in
Overall Width
8 in

Details

Item
Blender Container Assembly
Type
64 oz
For Use With
Blenders
Material
Stainless Steel, Vinyl
Includes
Blade, Lid
Lid Color
Black, Silver
Compatible with Manufacturer Model Number
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
Product Type
Blender Container Assembly
Container Capacity
64 oz
Compatible Manufacturer Part Number
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
Compatible Manufacturer Model Number
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
For Use With Mfr. Model Number
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
Compatible with Manufacturer Model No.
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
Compatible with Mfr. Model No.
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
For Use with Mfr Model Number
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
Compatible Pump Manufacturer Part Number
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
Compatible Mfr. Model Number
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
For Manufacturer Part Number
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
Compatible with Mfr. Model Number
HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146
Compatible Product Type
Blenders
Blender Color
Black, Silver
Shell Material
Stainless Steel, Vinyl

Description

Blender Container Assembly, Product Type Blender Container Assembly, For Use With Blenders, Compatible with Grainger Part Number 6GUA0, 6GUA1, 6GUA2, 6GUA3, 6GUA4, 6GUA5, 6GUA7, Compatible with Manufacturer Model Number HGB140, HGB146, HGB14S, HGB150, HP305, MM14V, MMB142, SEB146, Overall Depth 9 3/4 in, Overall Width 8 in, Overall Height 14 in, Container Capacity 64 oz, Material Stainless Steel, Vinyl, Lid Color Black, Silver, Includes Blade, Lid

Ratings & reviews