Zoro Homepage

Bowl Clamp

  • Mfr # WSBBC

  • Zoro # G8005155


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Die-Cast
Height
6 in
Width
6 in
For Use With
Heavy-Duty Big Stik(R) Immersion Blender
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSBBC
Zoro #
G8005155
UPC #
040072006937
Country of Origin
China

Dimensions

Height
6 in
Width
6 in
Depth
6 in
Overall Depth
6 in
Overall Height
6 in
Overall Width
6 in

Details

Item
Bowl Clamp
Material
Die-Cast
For Use With
Heavy-Duty Big Stik(R) Immersion Blender
Compatible with Manufacturer Model Number
WSB50, WSB55, WSB60, WSB65, WSB70
Compatible with Brand
Waring
Product Type
Immersion Blender Bowl Clamp
Compatible Manufacturer Part Number
WSB50, WSB55, WSB60, WSB65, WSB70
Compatible Manufacturer Model Number
WSB50, WSB55, WSB60, WSB65, WSB70
For Use With Mfr. Model Number
WSB50, WSB55, WSB60, WSB65, WSB70
Compatible with Manufacturer Model No.
WSB50, WSB55, WSB60, WSB65, WSB70
Compatible with Mfr. Model No.
WSB50, WSB55, WSB60, WSB65, WSB70
For Use with Mfr Model Number
WSB50, WSB55, WSB60, WSB65, WSB70
Compatible Pump Manufacturer Part Number
WSB50, WSB55, WSB60, WSB65, WSB70
Compatible Mfr. Model Number
WSB50, WSB55, WSB60, WSB65, WSB70

Description

Bowl Clamp, Product Type Immersion Blender Bowl Clamp, For Use With Heavy-Duty Big Stik(R) Immersion Blender, Compatible with Brand Waring, Compatible with Grainger Part Number 6FVD0, 6FVD1, 6FVD2, 6FVD3, 6FVD4, Compatible with Manufacturer Model Number WSB50, WSB55, WSB60, WSB65, WSB70, Overall Depth 6 in, Overall Width 6 in, Overall Height 6 in, Material Die-Cast

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.