Zoro Homepage

Burner, 1 Element, 1300 Watts

  • Mfr # WEB300

  • Zoro # G1448605


product price: $216.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Watts
1,300 W
Height (In.)
3 1/4 in
Length (In.)
11 in
Width (In.)
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB300
Zoro #
G1448605
UPC #
040072011566
Country of Origin
China

Dimensions

Height (In.)
3 1/4 in
Length (In.)
11 in
Width (In.)
12 1/4 in
Heating Element Diameter
7 in
Overall Height
3 1/4 in
Overall Depth
12 1/4 in
Overall Width
19 3/4 in

Details

Item
Single Burner
Voltage
120V AC
Watts
1,300 W
Element Type
Solid
Number of Elements
1
Standards
cULus, NSF
Power Source
Electric
Wattage
1,300 W
Weight
5.8 lb

Description

Single Burner, Number of Elements 1, Element Type Solid, Overall Height 3 1/4 in, Overall Width 19 3/4 in, Overall Depth 12 1/4 in, Heating Element Diameter 7 in, Standards cULus, NSF, Voltage 120V AC, Wattage 1,300 W, Power Source Electric, Weight 5.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.