Burner, 2 Element, 1800 Watts
Mfr # WDB600
Zoro # G8422897
product price: $273.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Watts
1,800 W
Width (In.)
19 3/4 in
Height (In.)
3 1/4 in
Element Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDB600
Zoro #
G8422897
UPC #
040072011559
Country of Origin
China
Dimensions
Width (In.)
19 3/4 in
Height (In.)
3 1/4 in
Length (In.)
12 1/4 in
Overall Width
19 3/4 in
Overall Depth
12 1/4 in
Overall Height
3 1/4 in
Heating Element Diameter
6 in, 7 in
Details
Item
Double Burner
Voltage
120V AC
Watts
1,800 W
Element Type
Solid
Number of Elements
2
Standards
cULus, NSF
Weight
9.2 lb
Wattage
1,800 W
Power Source
Electric
Description
Double Burner, Number of Elements 2, Element Type Solid, Overall Height 3 1/4 in, Overall Width 19 3/4 in, Overall Depth 12 1/4 in, Heating Element Diameter 6 in, 7 in, Standards cULus, NSF, Voltage 120V AC, Wattage 1,800 W, Power Source Electric, Weight 9.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.