Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Agitator

  • Mfr # CAC08

  • Zoro # G8443355


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Height
4 1/2 in
Material
Stainless Steel
For Use With
Drink Mixers
Width
5 1/2 in
Depth
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC08
Zoro #
G8443355
UPC #
040072931031
Country of Origin
United States

Dimensions

Height
4 1/2 in
Width
5 1/2 in
Depth
6 1/4 in
Overall Depth
6 1/4 in
Overall Width
5 1/2 in
Overall Height
4 1/2 in

Details

Item
Butterfly Agitator
Material
Stainless Steel
For Use With
Drink Mixers
Compatible with Brand
Waring
Product Type
Butterfly Agitator

Description

Butterfly Agitator, Product Type Butterfly Agitator, For Use With Drink Mixers, Compatible with Brand Waring, Compatible with Grainger Part Number 6DWC1, 6DWC2, 6DWC3, Overall Depth 6 1/4 in, Overall Width 5 1/2 in, Overall Height 4 1/2 in, Material Stainless Steel

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.