Chopping Bowl and Cover, Use With Mfr#: WCG75
Mfr # WCG505TX
Zoro # G8539562
product price:Â $69.15
/eaKey Features
Capacity
0.75 qt
For Use With
Chopper Grinder
Height
5 in
Width
7 in
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCG505TX
Zoro #
G8539562
UPC #
040072600135
Country of Origin
China
Dimensions
Height
5 in
Width
7 in
Depth
7 in
Overall Width
7 in
Overall Height
5 in
Overall Depth
7 in
Details
Item
Chopping Bowl and Cover
Capacity
0.75 qt
For Use With
Chopper Grinder
Material
Polycarbonate
Accessory Type
Chopping Bowl and Cover
Compatible with Manufacturer Model Number
WCG75
Product Type
Chopping Bowl
Compatible Manufacturer Part Number
WCG75
Compatible Manufacturer Model Number
WCG75
For Use With Mfr. Model Number
WCG75
Compatible with Manufacturer Model No.
WCG75
Compatible with Mfr. Model No.
WCG75
For Use with Mfr Model Number
WCG75
Compatible Pump Manufacturer Part Number
WCG75
Compatible Mfr. Model Number
WCG75
Description
Chopping Bowl and Cover, Product Type Chopping Bowl, Material Polycarbonate, Overall Depth 7 in, Overall Height 5 in, Overall Width 7 in, Compatible with Grainger Part Number 6FTJ8, For Use With Chopper Grinder, Capacity 0.75 qt, Compatible with Manufacturer Model Number WCG75
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.