Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Citrus Juicer, Detachable Dome

  • Mfr # JC4000

  • Zoro # G7863143


product price: $990.99
/ea
Free Shipping & Returns

Key Features

Type
1800 rpm, Heavy-Duty
HP
3/4 hp
Number of Speeds
1
Material
Polycarbonate Motor Housing, Stainless Steel Juice Collector
Amps
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC4000
Zoro #
G7863143
UPC #
040072940200
Country of Origin
United States

Dimensions

Width
10 in
Height
19 1/2 in
Depth
10 in
Overall Height
19 1/2 in
Overall Depth
10 in
Overall Width
10 in

Details

Item
Citrus Juicer
Type
1800 rpm, Heavy-Duty
HP
3/4 hp
Number of Speeds
1
Material
Polycarbonate Motor Housing, Stainless Steel Juice Collector
Amps
3 A
Watts
500 W
Color
White
Includes
Detachable Dome, Vibration-Dampening Feet
Hz
60
Voltage
120V AC
RPM High
1,800 RPM
Standards
UL Listed
Maximum Speed
1,800 RPM
Frequency
60 Hz
Blending Functions
Juicing
Product Type
Juicer
Actuation
Switch
Wattage
500 W
Horsepower
3/4 hp
Current
2.7 A
Container Material
Stainless Steel
Features
Accessory CAC76 Special Citrus Reamer, Big Volume Juicer, Convenient Design, Heavy Duty Direct Drive Motor, Universal Reamer

Description

Citrus Juicer, Horsepower 3/4 hp, Overall Width 10 in, Overall Depth 10 in, Overall Height 19 1/2 in, Blending Functions Juicing, Number of Speeds 1, Voltage 120V AC, Maximum Speed 1,800 RPM, Wattage 500 W, Actuation Switch, Color White, Container Material Stainless Steel, Includes Sound Enclosure Not Applicable, Current 2.7 A, Features Accessory CAC76 Special Citrus Reamer, Big Volume Juicer, Convenient Design, Heavy Duty Direct Drive Motor, Universal Reamer, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.