Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coffee Warmer, Stainless Steel, 16" W

  • Mfr # WCW20

  • Zoro # G705380435


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Plug Type
NEMA 5-15P
Overall Depth
9 in
Number of Controls
2
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCW20
Zoro #
G705380435
UPC #
040072090684
Country of Origin
China

Dimensions

Overall Depth
9 in
Overall Width
16 in
Overall Height
2 in
Cord Length
3 ft

Details

Item
Double Warmer
Voltage
120V
Plug Type
NEMA 5-15P
Number of Controls
2
Weight
3.5 lb
Surface Material
Stainless Steel
Standards
TÜV Rheinland, NSF
Current
0.86 A
Energy Star Compliant
No
Wattage
140 W
Features
Non-skid Feet, Self-regulating Warmer
Number of Warmers
2
Power Source
Electric

Description

Double Warmer, Number of Warmers 2, Overall Depth 9 in, Overall Height 2 in, Overall Width 16 in, Wattage 140 W, Number of Controls 2, Voltage 120V, Cord Length 3 ft, Current 0.86 A, Energy Star Compliant No, Features Non-skid Feet, Self-regulating Warmer, Plug Type NEMA 5-15P, Power Source Electric, Standards T�V Rheinland, NSF, Surface Material Stainless Steel, Weight 3.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.