Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coffee Warmer, Stainless Steel, 8" W

  • Mfr # WCW20R

  • Zoro # G305718133


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Overall Height
5 1/2 in
Surface Material
Stainless Steel
Number of Controls
2
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCW20R
Zoro #
G305718133
UPC #
040072090691
Country of Origin
China

Dimensions

Overall Height
5 1/2 in
Overall Width
8 in
Overall Depth
18 in
Cord Length
3 ft

Details

Item
Step Up Warmer
Voltage
120V
Surface Material
Stainless Steel
Number of Controls
2
Standards
TÜV Rheinland, NSF
Features
Non-skid Feet, Self-regulating Warmer
Power Source
Electric
Plug Type
NEMA 5-15P
Weight
4 lb
Current
0.86 A
Energy Star Compliant
No
Number of Warmers
2
Wattage
140 W

Description

Step Up Warmer, Number of Warmers 2, Overall Depth 18 in, Overall Height 5 1/2 in, Overall Width 8 in, Wattage 140 W, Number of Controls 2, Voltage 120V, Cord Length 3 ft, Current 0.86 A, Energy Star Compliant No, Features Non-skid Feet, Self-regulating Warmer, Plug Type NEMA 5-15P, Power Source Electric, Standards T�V Rheinland, NSF, Surface Material Stainless Steel, Weight 4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.