Zoro Homepage

Coffee Warmer, Stainless Steel, 8.5" W

  • Mfr # WCW10

  • Zoro # G705718146


product price: $71.29
/ea
Sold in multiples of 16 for $1,140.64

Key Features

Voltage
120V
Surface Material
Stainless Steel
Overall Height
2 in
Standards
TÜV Rheinland, NSF
Overall Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCW10
Zoro #
G705718146
UPC #
040072090707
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
8 1/2 in
Overall Depth
9 in
Cord Length
3 ft

Details

Item
Single Warmer
Voltage
120V
Surface Material
Stainless Steel
Standards
TÜV Rheinland, NSF
Weight
2 lb
Number of Controls
1
Plug Type
NEMA 5-15P
Wattage
70 W
Energy Star Compliant
No
Number of Warmers
1
Power Source
Electric
Current
1.7 A
Features
Non-skid Feet, Self-regulating Warmer

Description

Single Warmer, Number of Warmers 1, Overall Depth 9 in, Overall Height 2 in, Overall Width 8 1/2 in, Wattage 70 W, Number of Controls 1, Voltage 120V, Cord Length 3 ft, Current 1.7 A, Energy Star Compliant No, Features Non-skid Feet, Self-regulating Warmer, Plug Type NEMA 5-15P, Power Source Electric, Standards T�V Rheinland, NSF, Surface Material Stainless Steel, Weight 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.