Zoro Homepage

Compact Panini Grill, Ribbed Plates, 120V, 1800 Watts

  • Mfr # WPG150

  • Zoro # G8402414


product price: $702.00
/ea
Free Shipping & Returns

Key Features

Watts
1,800 W
Voltage
120V AC
Type
Ribbed Plates
Power Source
Electric
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPG150
Zoro #
G8402414
UPC #
040072006135
Country of Origin
China

Dimensions

Overall Length (In.)
15 1/2 in
Overall Height (In.)
9 1/14 in
Overall Width (In.)
11 1/2 in
Overall Height
9 1/4 in
Overall Width
11 1/2 in
Overall Depth
15 1/2 in
Cooking Surface Width
9 3/4 in
Maximum Food Height
3 in
Cooking Surface Depth
9 1/4 in

Details

Item
Compact Panini Grill
Watts
1,800 W
Voltage
120V AC
Type
Ribbed Plates
Power Source
Electric
Material
Stainless Steel
Cooking Surface (in.)
9-3/4 x 9-1/4
Heat Setting
Up to 570 Degrees F
Includes
Cleaning Brush (CAC105)
Amps
15
Plug
NEMA 5-15P
Standards
cULus, NSF, UL Listed
Plug Type
5-15
Features
Auto Balancing Top Plate to Handle Foods Up to 3 in Thick, Heat-Resistant Handles, Limited 1 Year Warranty, Power "ON" and "READY" Indicator Light
Plate Design
Panini
Grill Surface Material
Cast Iron
Current
15 A
Maximum Operating Temperature
570 Degrees F
Wattage
1,800 W
Plate Material
Cast Iron
Press Type
Single Press

Description

Compact Panini Grill, Plate Design Panini, Plate Material Cast Iron, Cooking Surface Depth 9 1/4 in, Cooking Surface Width 9 3/4 in, Overall Height 9 1/4 in, Overall Width 11 1/2 in, Overall Depth 15 1/2 in, Voltage 120V AC, Wattage 1,800 W, Maximum Operating Temperature 570 Degrees F, Current 15 A, Features Auto Balancing Top Plate to Handle Foods Up to 3 in Thick, Heat-Resistant Handles, Limited 1 Year Warranty, Power In.ON In. and In.READY In. Indicator Light, Grill Surface Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.