Continous Feed Dicing Disc, Use With MfrNo. : FP2200
Mfr # CAF25
Zoro # G8345723
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Type
18 mm
Height
8 3/4 in
Material
Stainless Steel
Width
17 in
For Use With
Food Processor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAF25
Zoro #
G8345723
UPC #
040072930768
Country of Origin
China
Dimensions
Height
8 3/4 in
Width
17 in
Depth
17 in
Overall Height
8 3/4 in
Overall Width
17 in
Overall Depth
17 in
Details
Item
Continuous Feed Dicing Disc
Type
18 mm
Material
Stainless Steel
For Use With
Food Processor
Disc Type
Dice
Compatible with Manufacturer Model Number
FP2200
Product Type
Continuous Feed Dicing Disc
Compatible Manufacturer Part Number
FP2200
Compatible Manufacturer Model Number
FP2200
For Use With Mfr. Model Number
FP2200
Compatible with Manufacturer Model No.
FP2200
Compatible with Mfr. Model No.
FP2200
For Use with Mfr Model Number
FP2200
Compatible Pump Manufacturer Part Number
FP2200
Compatible Mfr. Model Number
FP2200
Description
Continuous Feed Dicing Disc, Product Type Continuous Feed Dicing Disc, Material Stainless Steel, Overall Depth 17 in, Overall Height 8 3/4 in, Overall Width 17 in, Compatible with Grainger Part Number 6FTJ5, For Use With Food Processor, Capacity Not Applicable, Disc Type Dice, Compatible with Manufacturer Model Number FP2200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.