Deep Fryer Cover, 12 in H, 13 in W
- Mfr # NC100
- Zoro # G8225892
product price:Â
$
88.99
/ea
Key Features
Overall Depth
17 in
Overall Width
13 in
Overall Height
12 in
Material
Stainless Steel
Handle Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NC100
- Zoro #
- G8225892
- UPC #
- 040072015472
- Country of Origin
- China
Dimensions
- Overall Depth
- 17 in
- Overall Width
- 13 in
- Overall Height
- 12 in
Details
- Item
- Deep Fryer Cover
- Material
- Stainless Steel
- Handle Type
- Coated
- Shell Material
- Stainless Steel
Description
Deep Fryer Cover, Handle Type Coated, Overall Depth 17 in, Overall Height 12 in, Overall Width 13 in, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.