Zoro Homepage

Dehydrator, Stainless Steel, 14.5" W

  • Mfr # WDH10

  • Zoro # G904946647


product price: $849.00
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Depth
20 in
Minimum Operating Temperature
90 Degrees F
Current
6 A
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDH10
Zoro #
G904946647
UPC #
040072086281
Country of Origin
China

Dimensions

Overall Depth
20 in
Cord Length
5 ft
Overall Height
16 1/4 in
Overall Width
14 1/2 in

Details

Item
10 Tray Dehydrator
Material
Stainless Steel
Minimum Operating Temperature
90 Degrees F
Current
6 A
Voltage
120V AC
Product Type
Dehydrator
Wattage
800 W
Maximum Operating Temperature
180 Degrees F

Description

Dehydrator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.