Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Deep Fryer, 120V, 8.5 Lb

  • Mfr # WDF75RC

  • Zoro # G8538476


product price: $494.00
/ea
Free Shipping & Returns

Key Features

Type
Commercial
Capacity
8.5 lb
Overall Depth
12 1/4 in
Overall Width
16 1/2 in
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDF75RC
Zoro #
G8538476
UPC #
040072005947
Country of Origin
China

Dimensions

Overall Depth
12 1/4 in
Overall Width
16 1/2 in
Overall Height
11 in

Details

Item
Electric Deep Fryer
Type
Commercial
Capacity
8.5 lb
Thermostat
Up to 390 Degrees F
Voltage
120V AC
Material
Stainless Steel
Includes
Twin Steel Wire Basket
Finish
Stainless Steel
Color
Silver
Power Source
Electric
Maximum Operating Temperature
390 Degrees F
Number of Fry Pots
2
Wattage
1,800 W
Plug Type
5-15P

Description

Electric Deep Fryer, Capacity 8.5 lb, Number of Fry Pots 2, Overall Height 11 in, Overall Width 16 1/2 in, Overall Depth 12 1/4 in, Material Stainless Steel, Heating Capacity Not Applicable, Maximum Operating Temperature 390 Degrees F, Voltage 120V AC, Color Silver, Finish Stainless Steel, Includes Twin Steel Wire Basket, Plug Type 5-15P, Power Source Electric, Wattage 1,800 W

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.