Zoro Homepage

Electric Knife Sharpener, 120V

  • Mfr # WKS800

  • Zoro # G8538494


product price: $449.00
/ea
Free Shipping & Returns

Key Features

NSF Certified
Yes
Includes
(2) Grinding Wheels and (1) Stropping/Polishing Wheel
Voltage
120 V
Depth
14 7/8 in
Width
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKS800
Zoro #
G8538494
UPC #
040072004636
Country of Origin
China

Dimensions

Depth
14 7/8 in
Width
7 7/8 in
Height
6 3/8 in

Details

Item
Knife Sharpener
NSF Certified
Yes
Includes
(2) Grinding Wheels and (1) Stropping/Polishing Wheel
Voltage
120 V
Features
2 Grinding Wheels and 1 Stropping/Polishing Wheel
Standards
NSF, UL
Number of Stages
3
Grit Type
Coarse; Fine
Product Type
Electric Knife Sharpener

Description

Knife Sharpener, Grit Type Coarse; Fine, Number of Stages 3, Application Sharpens Serrated Knives, Sharpens Straight Edge Knives, Depth 5 3/4 in, Features Grinds at 18-22 Degrees Angles, Magnetized Drawer Captures Metal Shavings, Includes (2) Grinding Wheels, Stropping Wheel, Knife Style Sharpened Kitchen Knives, Overall Height 4 1/4 in, Overall Width 12 1/2 in, Product Type Electric Knife Sharpener, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.