Shop WARING COMMERCIAL

Filter, Paper, 5-1/2 in W, PK200

  • Mfr # CAC66
  • Zoro # G7940317

product price: 
$
62.19
/pk of 200, $0.31/ea

Key Features

For Use With
Juice Extractors
Material
Paper
Width
5 1/2 in
Depth
6 1/4 in
Height
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CAC66
Zoro #
G7940317
UPC #
040072520075
Country of Origin
China

Dimensions

Width
5 1/2 in
Depth
6 1/4 in
Height
4 1/2 in
Overall Width
5 1/2 in
Overall Height
4 1/2 in
Overall Depth
6 1/4 in

Details

Item
Filter
For Use With
Juice Extractors
Material
Paper
Compatible with Manufacturer Model Number
6001C
Product Type
Filter
Compatible with Brand
Waring
Compatible Manufacturer Part Number
6001C
Compatible Manufacturer Model Number
6001C
For Use With Mfr. Model Number
6001C
Compatible with Manufacturer Model No.
6001C
Compatible with Mfr. Model No.
6001C
For Use with Mfr Model Number
6001C
Compatible Pump Manufacturer Part Number
6001C
Compatible Mfr. Model Number
6001C
For Manufacturer Part Number
6001C
Compatible with Mfr. Model Number
6001C
Compatible Brand
Waring
Compatible Product Type
Juice Extractors
Shell Material
Paper

Description

Filter, Product Type Filter, For Use With Juice Extractors, Compatible with Brand Waring, Compatible with Grainger Part Number 6DWD2, Compatible with Manufacturer Model Number 6001C, Overall Depth 6 1/4 in, Overall Width 5 1/2 in, Overall Height 4 1/2 in, Material Paper, Package Quantity 200

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.