Fine Grate Disc, Use With MfrNo. : WFP11S (Discontinued)
- Mfr # WFP113
- Zoro # G7820145
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFP113
Zoro #
G7820145
UPC #
040072011177
Country of Origin
China
Dimensions
Height
7/8 in
Width
6 5/8 in
Depth
6 5/8 in
Overall Width
6 5/8 in
Overall Height
7/8 in
Overall Depth
6 5/8 in
Details
Item
Fine Grate Disc
Type
2 mm
Material
Stainless Steel
For Use With
Food Processor
Product Type
Fine Grate Disc
Compatible with Manufacturer Model Number
WFP11S, WFP11SW, WFP14SW
Disc Type
Grate
Compatible Manufacturer Part Number
WFP11S, WFP11SW, WFP14SW
Compatible Manufacturer Model Number
WFP11S, WFP11SW, WFP14SW
For Use With Mfr. Model Number
WFP11S, WFP11SW, WFP14SW
Compatible with Manufacturer Model No.
WFP11S, WFP11SW, WFP14SW
Compatible with Mfr. Model No.
WFP11S, WFP11SW, WFP14SW
For Use with Mfr Model Number
WFP11S, WFP11SW, WFP14SW
Compatible Pump Manufacturer Part Number
WFP11S, WFP11SW, WFP14SW
Compatible Mfr. Model Number
WFP11S, WFP11SW, WFP14SW
Description
Fine Grate Disc, Product Type Fine Grate Disc, Material Stainless Steel, Overall Depth 6 5/8 in, Overall Height 7/8 in, Overall Width 6 5/8 in, Compatible with Grainger Part Number 6FTH6, 6FTH7, For Use With Food Processor, Capacity Not Applicable, Disc Type Grate, Compatible with Manufacturer Model Number WFP11S, WFP11SW, WFP14SW
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.