Zoro Homepage

Fine Grate Disc, Use With MfrNo. : FP25, FP25C

  • Mfr # WFP143

  • Zoro # G8165437


product price: $64.39
/ea

Key Features

Type
2 mm
Width
6 1/2 in
Material
Stainless Steel
Depth
6 1/2 in
Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFP143
Zoro #
G8165437
UPC #
040072011450
Country of Origin
China

Dimensions

Width
6 1/2 in
Depth
6 1/2 in
Height
6 3/4 in
Overall Width
6 1/2 in
Overall Height
6 3/4 in
Overall Depth
6 1/2 in

Details

Item
Fine Grate Disc
Type
2 mm
Material
Stainless Steel
For Use With
Food Processor
Disc Type
Grate
Compatible with Manufacturer Model Number
WFP14S, WFP14SC, WFP14SW
Product Type
Fine Grate Disc
Compatible Manufacturer Part Number
WFP14S, WFP14SC, WFP14SW
Compatible Manufacturer Model Number
WFP14S, WFP14SC, WFP14SW
For Use With Mfr. Model Number
WFP14S, WFP14SC, WFP14SW
Compatible with Manufacturer Model No.
WFP14S, WFP14SC, WFP14SW
Compatible with Mfr. Model No.
WFP14S, WFP14SC, WFP14SW
For Use with Mfr Model Number
WFP14S, WFP14SC, WFP14SW
Compatible Pump Manufacturer Part Number
WFP14S, WFP14SC, WFP14SW
Compatible Mfr. Model Number
WFP14S, WFP14SC, WFP14SW

Description

Fine Grate Disc, Product Type Fine Grate Disc, Material Stainless Steel, Overall Depth 6 1/2 in, Overall Height 6 3/4 in, Overall Width 6 1/2 in, Compatible with Grainger Part Number 6FTH8, 6FTH9, For Use With Food Processor, Capacity Not Applicable, Disc Type Grate, Compatible with Manufacturer Model Number WFP14S, WFP14SC, WFP14SW

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.