This item is Discontinued.

Waring Commercial Fine Shred Disc, Use With Mfr#:WFP11S WFP114

This item is Discontinued.

Waring Commercial

Fine Shred Disc, Use With Mfr#:WFP11S (Discontinued)

Mfr # WFP114
Zoro # G8008445
UPC # 040072011184
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WFP114
Zoro #
G8008445
UPC #
040072011184
Country of Origin
China

Dimensions

Height
7/8 in
Depth
6 5/8 in
Width
6 5/8 in
Overall Height
7/8 in
Overall Width
6 5/8 in
Overall Depth
6 5/8 in

Details

Item
Fine Shred Disc
Type
2 mm
For Use With
Food Processor
Material
Stainless Steel
Disc Type
Fine Shred
Compatible with Manufacturer Model Number
WFP11S, WFP11SW
Product Type
Fine Shred Disc
Compatible Manufacturer Part Number
WFP11S, WFP11SW
Compatible Manufacturer Model Number
WFP11S, WFP11SW
For Use With Mfr. Model Number
WFP11S, WFP11SW
Compatible with Manufacturer Model No.
WFP11S, WFP11SW
Compatible with Mfr. Model No.
WFP11S, WFP11SW
For Use with Mfr Model Number
WFP11S, WFP11SW
Compatible Pump Manufacturer Part Number
WFP11S, WFP11SW
Compatible Mfr. Model Number
WFP11S, WFP11SW
Compatible with Grainger Part Number
6FTH6, 6FTH7
For Manufacturer Part Number
WFP11S, WFP11SW

Description

Fine Shred Disc, Product Type Fine Shred Disc, Material Stainless Steel, Overall Depth 6 5/8 in, Overall Height 7/8 in, Overall Width 6 5/8 in, Compatible with Grainger Part Number 6FTH6, 6FTH7, For Use With Food Processor, Capacity Not Applicable, Disc Type Fine Shred, Compatible with Manufacturer Model Number WFP11S, WFP11SW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.