Zoro Homepage

Flat Plates Dual Toasting Grill 240V, 3200 Watts

  • Mfr # WFG300

  • Zoro # G7938603


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Watts
3,200 W
Voltage
240V AC
Type
Flat Plates
Power Source
Electric
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFG300
Zoro #
G7938603
UPC #
040072006142
Country of Origin
China

Dimensions

Overall Width (In.)
18 3/4 in
Overall Length (In.)
15 1/2 in
Overall Height (In.)
9 1/14 in
Overall Height
21 5/8 in
Overall Width
21 3/4 in
Overall Depth
15 1/2 in
Maximum Food Height
3 in
Cooking Surface Depth
9 1/4 in
Cooking Surface Width
17 in

Details

Item
Dual Toasting Grill
Watts
3,200 W
Voltage
240V AC
Type
Flat Plates
Power Source
Electric
Material
Stainless Steel
Amps
13
Plug
NEMA 6-20P
Includes
Cleaning Brush (CAC105)
Heat Setting
Up to 570 Degrees F
Cooking Surface (in.)
17 x 9-1/4
Plug Type
6-20
Standards
cULus, NSF
Features
Adjustable Back Feet, Auto Balancing Top Plate to Handle Foods Up to 3 in Thick, Heat-Resistant Handles, Limited 1 Year Warranty, Power "ON" and "READY" Indicator Light
Plate Material
Cast Iron
Wattage
3,200 W
Grill Surface Material
Cast Iron
Press Type
Double Press
Maximum Operating Temperature
570 Degrees F
Current
13.3 A
Weight
75 lb
Plate Design
Flat

Description

Dual Toasting Grill, Plate Design Flat, Plate Material Cast Iron, Cooking Surface Depth 9 1/4 in, Cooking Surface Width 17 in, Overall Height 21 5/8 in, Overall Width 21 3/4 in, Overall Depth 15 1/2 in, Voltage 240V AC, Wattage 3,200 W, Maximum Operating Temperature 570 Degrees F, Current 13.3 A, Features Adjustable Back Feet, Auto Balancing Top Plate to Handle Foods Up to 3 in Thick, Heat-Resistant Handles, Limited 1 Year Warranty, Power In.ON In. and In.READY In. Indicator Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.