Zoro Homepage

Flat Plates Toasting Grill, 120V, 1800 Watts

  • Mfr # WFG250

  • Zoro # G7449312


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Type
Flat Plates
Watts
1,800 W
Voltage
120V AC
Power Source
Electric
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFG250
Zoro #
G7449312
UPC #
040072006159
Country of Origin
China

Dimensions

Overall Width (In.)
16 in
Overall Height (In.)
9 1/2 in
Overall Length (In.)
17 1/2 in
Overall Height
23 in
Overall Width
21 3/4 in
Overall Depth
20 3/4 in
Cooking Surface Width
14 1/2 in
Maximum Food Height
3 in
Cooking Surface Depth
11 in

Details

Item
Toasting Grill
Type
Flat Plates
Watts
1,800 W
Voltage
120V AC
Power Source
Electric
Material
Stainless Steel
Plug
NEMA 5-15P
Amps
15
Cooking Surface (in.)
14-1/2 x 11
Heat Setting
Up to 570 Degrees F
Includes
Cleaning Brush (CAC105)
Plug Type
5-15
Standards
cULus, NSF
Features
Adjustable Back Feet, Auto Balancing Top Plate to Handle Foods Up to 3 in Thick, Heat-Resistant Handles, Limited 1 Year Warranty, Power "ON" and "READY" Indicator Light
Maximum Operating Temperature
570 Degrees F
Plate Design
Flat
Current
15 A
Weight
73 lb
Press Type
Single Press
Wattage
1,800 W
Grill Surface Material
Cast Iron
Plate Material
Cast Iron

Description

Toasting Grill, Plate Design Flat, Plate Material Cast Iron, Cooking Surface Depth 11 in, Cooking Surface Width 14 1/2 in, Overall Height 23 in, Overall Width 21 3/4 in, Overall Depth 20 3/4 in, Voltage 120V AC, Wattage 1,800 W, Maximum Operating Temperature 570 Degrees F, Current 15 A, Features Adjustable Back Feet, Auto Balancing Top Plate to Handle Foods Up to 3 in Thick, Heat-Resistant Handles, Limited 1 Year Warranty, Power In.ON In. and In.READY In. Indicator Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.