Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Blender, 32 Oz, Heavy Duty

  • Mfr # 7011S

  • Zoro # G7482316


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy-Duty
Capacity
32 oz
HP
1/2 hp
Number of Speeds
2
Watts
350 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7011S
Zoro #
G7482316
UPC #
040072990076
Country of Origin
United States

Dimensions

Height
16 1/2 in
Width
8 in
Depth
7 in
Overall Depth
7 in
Overall Width
8 in
Overall Height
16 1/2 in

Details

Item
Food Blender
Type
Heavy-Duty
Capacity
32 oz
HP
1/2 hp
Number of Speeds
2
Watts
350 W
Material
Die-Cast Base, Stainless Steel Container
Hz
60
RPM High
24,000 RPM
Color
Gray
Includes
Stainless Steel Container
Standards
UL Listed
Voltage
120V AC
Amps
3 A
Current
3 A
Horsepower
1/2 hp
Container Material
Stainless Steel
Wattage
350 W
Product Type
Blender
Maximum Speed
24,000 RPM
Includes Sound Enclosure
No
Frequency
60 Hz

Description

Food Blender, Capacity 32 oz, Horsepower 1/2 hp, Overall Width 8 in, Overall Depth 7 in, Overall Height 16 1/2 in, Number of Speeds 2, Voltage 120V AC, Maximum Speed 24,000 RPM, Wattage 350 W, Color Gray, Container Material Stainless Steel, Includes Sound Enclosure No, Current 3 A, Frequency 60 Hz, Includes Stainless Steel Container, Product Type Blender, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.