Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Processor, 3.5 qt.

  • Mfr # WFP14S

  • Zoro # G3626884


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty
Capacity
3.5 qt
HP
1 hp
Number of Speeds
2
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFP14S
Zoro #
G3626884
UPC #
040072016073
Country of Origin
China

Dimensions

Overall Height
16 in
Depth
11 1/2 in
Height
16 in
Overall Width
7 1/4 in
Overall Depth
11 1/2 in

Details

Item
Food Processor
Type
Heavy Duty
Capacity
3.5 qt
HP
1 hp
Number of Speeds
2
Standards
ETL-S, UL Listed
Material
Polycarbonate
Hz
60
Includes
Adjustable Slicing Disc, See-Through Cover, Reversible Shredding Disc, Sealed S-Blade with Liquilock Seal System, Sealed Whipping Disc
Color
Black
Voltage
120V AC
Amps
6 A
Features
Clear-View 3.5 qt Batch Bowl, On and Pulse/Off Control Paddles, Extra-Large Feed Chute/Funnel and Food Pusher, Metal Drive Shaft
Current
6 A
Horsepower
1 hp
Frequency
60 Hz

Description

Food Processor, Capacity 3.5 qt, Number of Speeds 2, Overall Height 16 in, Overall Width 7 1/4 in, Overall Depth 11 1/2 in, Color Black, Horsepower 1 hp, Voltage 120V AC, Current 6 A, Features Clear-View 3.5 qt Batch Bowl, On and Pulse/Off Control Paddles, Extra-Large Feed Chute/Funnel and Food Pusher, Metal Drive Shaft, Frequency 60 Hz, Includes Adjustable Slicing Disc, See-Through Cover, Reversible Shredding Disc, Sealed S-Blade with Liquilock Seal System, Sealed Whipping Disc

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.