Food Processor, Chopper Grinder
Mfr # WCG75
Zoro # G4334565
product price: $347.00
/ea
Free Shipping & Returns
Key Features
Type
Chopper Grinder
Capacity
0.75 qt
HP
3/4 hp
Number of Speeds
1
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCG75
Zoro #
G4334565
UPC #
040072101779
Country of Origin
China
Dimensions
Height
10 in
Width
5 in
Depth
8 1/2 in
Overall Width
5 in
Overall Height
10 in
Overall Depth
8 1/2 in
Details
Item
Food Processor
Type
Chopper Grinder
Capacity
0.75 qt
HP
3/4 hp
Number of Speeds
1
Color
Gray
Includes
3/4 qt Chopping Bowl with 2-Blade Hub and Lid, 3/4 qt Grinder Bowl with 3-Blade Hub and Lid
Special Features
Hi-speed 2-pole Induction Motor, Pulse Controls
Hz
60
Amps
3.5 A
Voltage
120V AC
Material
Polycarbonate, Stainless Steel
Standards
UL Listed
Features
2 Separate Bowls for Chopping and Grinding, High-Speed
Horsepower
3/4 hp
Frequency
50/60 Hz
Current
3.5 A
Description
Food Processor, Capacity 0.75 qt, Number of Speeds 1, Overall Height 10 in, Overall Width 5 in, Overall Depth 8 1/2 in, Color Gray, Horsepower 3/4 hp, Voltage 120V AC, Current 3.5 A, Features 2 Separate Bowls for Chopping and Grinding, High-Speed, Frequency 50/60 Hz, Includes 3/4 qt Chopping Bowl with 2-Blade Hub and Lid, 3/4 qt Grinder Bowl with 3-Blade Hub and Lid, Material Polycarbonate, Stainless Steel, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.