Zoro Homepage
This item is Discontinued.
Waring Commercial Food Processor Disc Rack DR40

Food Processor Disc Rack (Discontinued)

  • Mfr # DR40
  • Zoro # G8135547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR40
Zoro #
G8135547
UPC #
040072004179
Country of Origin
China

Dimensions

Width
2 1/2 in
Height
5 1/2 in
Depth
2 1/2 in

Details

Item
Food Processor Disc Rack
Material
Plastic
For Use With
6FTJ2, 6FTJ3

Description

Food Processor Disc Rack, Material Plastic, For Use With 6FTJ2, 6FTJ3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.