Zoro Homepage

Food Slicer, Blade 10" dia, Current 1.1 A

  • Mfr # WCS250SV

  • Zoro # G104946713


product price: $1,111.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 in
Overall Height
15 in
Standards
NSF Certified
Features
10 in Tempered, Hard Chrome Blade, Base and Carriage are Specially Designed for Sturdy Slicing, Carriage Tilts Out for Easy Operation and Cleanup, Commercially Rated 3/4 Peak Hp Motor for Exceptional Power and Performance, Easily Adjusts Thickness, Engineered for High Efficiency Motor Features Ventilated Induction to Prevent Overheating and Minimize Noise, Fixed Blade is Belt-Driven to Ensure Smooth, Precise Slicing, Made in Italy
Includes
Sharpener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCS250SV
Zoro #
G104946713
UPC #
040072080289
Country of Origin
Italy

Dimensions

Overall Width
20 in
Overall Height
15 in
Maximum Slice Thickness
9/16 in
Cord Length
4 ft
Overall Depth
18 in
Blade Diameter
10 in

Details

Item
Food Slicer
Standards
NSF Certified
Features
10 in Tempered, Hard Chrome Blade, Base and Carriage are Specially Designed for Sturdy Slicing, Carriage Tilts Out for Easy Operation and Cleanup, Commercially Rated 3/4 Peak Hp Motor for Exceptional Power and Performance, Easily Adjusts Thickness, Engineered for High Efficiency Motor Features Ventilated Induction to Prevent Overheating and Minimize Noise, Fixed Blade is Belt-Driven to Ensure Smooth, Precise Slicing, Made in Italy
Includes
Sharpener
Material
Cast Aluminum Base
Plug Type
5-15P
Voltage
120V AC
Current
1.1 A
Frequency
60 Hz
Weight
30.9 lb
Horsepower
3/4 hp
Number of Speeds
Variable

Description

Food Slicer,10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.