Zoro Homepage

Food Slicer, Blade 8.5" dia, Current 1.1 A

  • Mfr # WCS220SV

  • Zoro # G704946717


product price: $1,056.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 in
Overall Height
15 in
Includes
Sharpener
Material
Cast Aluminum Base
Features
Base and Carriage are Specially Designed for Sturdy Slicing, Carriage with Removable Blade Tilts Out for Easy Operation and Cleanups, Commercially Rated 3/4 Peak Hp Motor for Exceptional Power and Performance, Commercially rated ¾ peak HP* motor for exceptional power and performance, Easily Adjusts Thickness, Engineered for High Efficiency Motor Features Ventilated Induction to Prevent Overheating and Minimize Noise, Fixed Blade is Belt-Driven to Ensure Smooth, Precise Slicing, Made in Italy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCS220SV
Zoro #
G704946717
UPC #
086279144362
Country of Origin
Italy

Dimensions

Overall Width
20 in
Overall Height
15 in
Blade Diameter
8.5 in
Overall Depth
18 in
Maximum Slice Thickness
9/16 in
Cord Length
4 ft

Details

Item
Food Slicer
Includes
Sharpener
Material
Cast Aluminum Base
Features
Base and Carriage are Specially Designed for Sturdy Slicing, Carriage with Removable Blade Tilts Out for Easy Operation and Cleanups, Commercially Rated 3/4 Peak Hp Motor for Exceptional Power and Performance, Commercially rated ¾ peak HP* motor for exceptional power and performance, Easily Adjusts Thickness, Engineered for High Efficiency Motor Features Ventilated Induction to Prevent Overheating and Minimize Noise, Fixed Blade is Belt-Driven to Ensure Smooth, Precise Slicing, Made in Italy
Plug Type
5-15P
Voltage
120V AC
Standards
NSF Certified
Current
1.1 A
Weight
37.1 lb
Horsepower
3/4 hp
Number of Speeds
Variable
Frequency
60 Hz

Description

Food Slicer,8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.