French Fry Disc, Use With Mfr No. :WFP11S
Mfr # WFP121
Zoro # G8423746
product price: $53.79
/eaKey Features
Type
6 x 6 mm
Width
6 1/2 in
Height
7/8 in
For Use With
Food Processor
Depth
6 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WFP121
Zoro #
G8423746
UPC #
040072011252
Country of Origin
China
Dimensions
Width
6 1/2 in
Height
7/8 in
Depth
6 1/2 in
Overall Height
7/8 in
Overall Width
6 1/2 in
Overall Depth
6 1/2 in
Details
Item
French Fry Disc
Type
6 x 6 mm
For Use With
Food Processor
Material
Stainless Steel
Compatible with Manufacturer Model Number
WFP11SW, WFP14SW
Disc Type
French Fry Cut
Product Type
French Fry Disc
Compatible Manufacturer Part Number
WFP11SW, WFP14SW
Compatible Manufacturer Model Number
WFP11SW, WFP14SW
For Use With Mfr. Model Number
WFP11SW, WFP14SW
Compatible with Manufacturer Model No.
WFP11SW, WFP14SW
Compatible with Mfr. Model No.
WFP11SW, WFP14SW
For Use with Mfr Model Number
WFP11SW, WFP14SW
Compatible Pump Manufacturer Part Number
WFP11SW, WFP14SW
Compatible Mfr. Model Number
WFP11SW, WFP14SW
Description
French Fry Disc, Product Type French Fry Disc, Material Stainless Steel, Overall Depth 6 1/2 in, Overall Height 7/8 in, Overall Width 6 1/2 in, Compatible with Grainger Part Number 6FTH6, 6FTH7, For Use With Food Processor, Capacity Not Applicable, Disc Type French Fry Cut, Compatible with Manufacturer Model Number WFP11SW, WFP14SW
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.