French Fry Disc, Use With MfrNo. : WFP14SGR, WF14SW

  • Mfr # WFP149

  • Zoro # G8386761


product price:  $57.99
/ea

Key Features

Type
6 x 6 mm
Material
Stainless Steel
Depth
6 1/2 in
For Use With
Food Processor
Width
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFP149
Zoro #
G8386761
UPC #
040072011542
Country of Origin
China

Dimensions

Depth
6 1/2 in
Width
6 1/2 in
Height
7/8 in
Overall Width
6 1/2 in
Overall Height
7/8 in
Overall Depth
6 1/2 in

Details

Item
French Fry Disc
Type
6 x 6 mm
Material
Stainless Steel
For Use With
Food Processor
Compatible with Manufacturer Model Number
WFP14S, WFP14SC, WFP14SW
Disc Type
French Fry Cut
Product Type
French Fry Disc
Compatible Manufacturer Part Number
WFP14S, WFP14SC, WFP14SW
Compatible Manufacturer Model Number
WFP14S, WFP14SC, WFP14SW
For Use With Mfr. Model Number
WFP14S, WFP14SC, WFP14SW
Compatible with Manufacturer Model No.
WFP14S, WFP14SC, WFP14SW
Compatible with Mfr. Model No.
WFP14S, WFP14SC, WFP14SW
For Use with Mfr Model Number
WFP14S, WFP14SC, WFP14SW
Compatible Pump Manufacturer Part Number
WFP14S, WFP14SC, WFP14SW
Compatible Mfr. Model Number
WFP14S, WFP14SC, WFP14SW

Description

French Fry Disc, Product Type French Fry Disc, Material Stainless Steel, Overall Depth 6 1/2 in, Overall Height 7/8 in, Overall Width 6 1/2 in, Compatible with Grainger Part Number 6FTH8, 6FTH9, For Use With Food Processor, Capacity Not Applicable, Disc Type French Fry Cut, Compatible with Manufacturer Model Number WFP14S, WFP14SC, WFP14SW

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.