Zoro Homepage

Gallon Container

  • Mfr # CAC72

  • Zoro # G7991514


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Includes
Blade, Lid
Depth
9 1/2 in
Height
14 1/2 in
Material
Stainless Steel
Width
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC72
Zoro #
G7991514
UPC #
040072930850
Country of Origin
United States

Dimensions

Depth
9 1/2 in
Height
14 1/2 in
Width
9 1/4 in
Overall Width
9 1/4 in
Overall Depth
9 1/2 in
Overall Height
14 1/2 in

Details

Item
Gallon Container
Includes
Blade, Lid
Material
Stainless Steel
For Use With
Heavy-Duty Food Blender
Compatible with Manufacturer Model Number
CB15, CB15SF, CB15T, CB15V
Product Type
Container
Lid Color
Silver
Compatible with Brand
Waring
Container Capacity
154 oz
Compatible Manufacturer Part Number
CB15, CB15SF, CB15T, CB15V
Compatible Manufacturer Model Number
CB15, CB15SF, CB15T, CB15V
For Use With Mfr. Model Number
CB15, CB15SF, CB15T, CB15V
Compatible with Manufacturer Model No.
CB15, CB15SF, CB15T, CB15V
Compatible with Mfr. Model No.
CB15, CB15SF, CB15T, CB15V
For Use with Mfr Model Number
CB15, CB15SF, CB15T, CB15V
Compatible Pump Manufacturer Part Number
CB15, CB15SF, CB15T, CB15V
Compatible Mfr. Model Number
CB15, CB15SF, CB15T, CB15V

Description

Gallon Container, Product Type Container, For Use With Heavy-Duty Food Blender, Compatible with Brand Waring, Compatible with Grainger Part Number 6FVE8, 6FVE9, 6FVF0, 6FVF1, Compatible with Manufacturer Model Number CB15, CB15SF, CB15T, CB15V, Overall Depth 9 1/2 in, Overall Width 9 1/4 in, Overall Height 14 1/2 in, Container Capacity 154 oz, Material Stainless Steel, Lid Color Silver, Includes Blade, Lid

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.