Gasket Repair Kit
Mfr # CAC56
Zoro # G8283667
product price: $42.93
/eaKey Features
Material
Rubber
Depth
6 1/4 in
Height
4 5/8 in
For Use With
Blenders
Width
4 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAC56
Zoro #
G8283667
UPC #
040072930119
Country of Origin
United States
Dimensions
Depth
6 1/4 in
Height
4 5/8 in
Width
4 5/8 in
Overall Depth
6 1/4 in
Overall Width
4 5/8 in
Overall Height
4 5/8 in
Details
Item
Gasket Repair Kit
Material
Rubber
For Use With
Blenders
Product Type
Gasket Repair Kit
Compatible Grainger Part Number
6GUD1, 6GUD2, 6GUD3, 6GUD4
Description
Gasket Repair Kit, Product Type Gasket Repair Kit, For Use With Blenders, Compatible with Grainger Part Number 6GUD1, 6GUD2, 6GUD3, 6GUD4, Overall Depth 6 1/4 in, Overall Width 4 5/8 in, Overall Height 4 5/8 in, Material Rubber
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.