Grinding Bowl and Cover, Use With MfrNo. : WCG75

  • Mfr # WCG506TX

  • Zoro # G8463953


product price:  $82.65
/ea
Free Shipping & Returns

Key Features

Capacity
0.75 qt
Height
4 in
Depth
6 5/16 in
Material
Polycarbonate
Width
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCG506TX
Zoro #
G8463953
UPC #
040072600142
Country of Origin
China

Dimensions

Height
4 in
Depth
6 5/16 in
Width
6 5/16 in
Overall Width
6 3/8 in
Overall Height
4 in
Overall Depth
6 3/8 in

Details

Item
Grinding Bowl and Cover
Capacity
0.75 qt
Material
Polycarbonate
For Use With
Chopper Grinder
Compatible with Manufacturer Model Number
WCG75
Product Type
Grinding Bowl
Compatible Manufacturer Part Number
WCG75
Compatible Manufacturer Model Number
WCG75
For Use With Mfr. Model Number
WCG75
Compatible with Manufacturer Model No.
WCG75
Compatible with Mfr. Model No.
WCG75
For Use with Mfr Model Number
WCG75
Compatible Pump Manufacturer Part Number
WCG75
Compatible Mfr. Model Number
WCG75

Description

Grinding Bowl and Cover, Product Type Grinding Bowl, Material Polycarbonate, Overall Depth 6 3/8 in, Overall Height 4 in, Overall Width 6 3/8 in, Compatible with Grainger Part Number 6FTJ8, For Use With Chopper Grinder, Capacity 0.75 qt, Compatible with Manufacturer Model Number WCG75

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.